
FitGuard SE Standard Cuff Nitrile Exam Gloves, Sterile, Chemo Rated, Pairs, Size L, 200PK
Mfr # FGS23
Zoro # G522930813
product price:Â $167.99
/pk 200, $0.84/ea
Free Shipping & Returns
Key Features
Size
L
Color
Blue
Material
Nitrile
Palm Thickness
3.500 MIL
Cuff Style
Beaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FGS23
Zoro #
G522930813
UPC #
-
Country of Origin
Unknown
Dimensions
Size
L
Palm Thickness
3.500 MIL
Finger Thickness
4.70 Mil
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Disposable Glove Type
Exam
Series
FitGuard SE
Sterile/Non-Sterile
Sterile
Tested for Chemotherapy Drugs
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.