FitGuard SE Standard Cuff Nitrile Exam Gloves, Sterile, Chemo Rated, Pairs, Size M, 200PK

  • Mfr # FGS22

  • Zoro # G322932307


product price:  $167.99
/pk 200, $0.84/ea
Free Shipping & Returns

Key Features

Size
M
Color
Blue
Material
Nitrile
Latex-Free
Yes
Disposable Glove Type
Exam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGS22
Zoro #
G322932307
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Disposable Glove Type
Exam
Series
FitGuard SE
Sterile/Non-Sterile
Sterile
Tested for Chemotherapy Drugs
Yes
Cuff Style
Beaded
Texture
Fingertip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.