FitGuard SE Standard Cuff Nitrile Exam Gloves, Sterile, Chemo Rated, Singles, Size L, 100PK

  • Mfr # FGS13Z

  • Zoro # G922932349


product price:  $69.55
/pk 100, $0.70/ea

Key Features

Material
Nitrile
Color
Blue
Disposable Glove Type
Exam
Latex-Free
Latex-Free
Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGS13Z
Zoro #
G922932349
UPC #
-
Country of Origin
Unknown

Dimensions

Size
L

Details

Material
Nitrile
Color
Blue
Disposable Glove Type
Exam
Latex-Free
Latex-Free
Item
Disposable Gloves
Series
FitGuard SE
Sterile/Non-Sterile
Sterile
Tested for Chemotherapy Drugs
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.