
FitGuard Touch Powder-Free Nitrile Exam Gloves, Chemo Rated, Size XL, 250PK
Mfr # FG3004H
Zoro # G822933026
product price:Â $29.49
/pk 250, $0.12/eaKey Features
Material
Nitrile
Palm Thickness
2.4 mil
Color
Blue
Disposable Glove Type
Exam
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG3004H
Zoro #
G822933026
UPC #
-
Country of Origin
Unknown
Dimensions
Palm Thickness
2.4 mil
Size
XL
Length
9.5 in
Details
Material
Nitrile
Item
Exam Gloves
Color
Blue
Disposable Glove Type
Exam
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
FitGuard Touch
Tested for Chemotherapy Drugs
Yes
Cuff Style
Beaded
Texture
Fingertip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.