Shop MEDLINE
See all product information
Create Account
For California Only, AloeTouch 3G Powder-Free Stretch Vinyl Exam Gloves, Size L, 1000PK
- Mfr # 6MDS195176
- Zoro # G422933761
product price:Â
$
80.49
/pk of 1000, $0.08/ea
Key Features
Size
Large
Color
Green
Material
Vinyl
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6MDS195176
- Zoro #
- G422933761
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- Large
Details
- Item
- Disposable Gloves
- Color
- Green
- Material
- Vinyl
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Exam
- Series
- Aloe Touch 3G
- Texture
- Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.