Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauze, 12 Ply, 4"x4", PK200

  • Mfr # NON25412

  • Zoro # G6164459


product price: $19.93
/pk 200, $0.10/ea

Key Features

Color
White
Width
4"
Material
Woven Cotton
Length
4"
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NON25412
Zoro #
G6164459
UPC #
-
Country of Origin
China

Dimensions

Width
4"
Length
4"

Details

Item
Gauze,12 Ply,4"x4",Package Quantity 200
Color
White
Material
Woven Cotton
Package Type
Box
Latex Content
Latex Free

Description

Gauze,12 Ply,4 In.x4 In.,Package Quantity 200, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.