Zoro Homepage

Gauze, Avant, 4"x4", PK200

  • Mfr # NON25444

  • Zoro # G6164562


product price: $5.99
/pk 200, $0.03/ea
Sold in multiples of 2 for $11.98

Key Features

Color
White
Width
4"
Material
Rayon/Polyester
Length
4"
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NON25444
Zoro #
G6164562
UPC #
-
Country of Origin
China

Dimensions

Width
4"
Length
4"

Details

Item
Gauze,Avant,4"x4",Package Quantity 200
Color
White
Material
Rayon/Polyester
Package Type
Box
Latex Content
Latex Free

Description

Gauze,Avant,4 In.x4 In.,Package Quantity 200, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.