Zoro Homepage

Gauze, Avant, Nonstrl, 3"x3", PK200

  • Mfr # NON25334

  • Zoro # G6164617


product price: $2.45
/pk 200, $0.01/ea
Sold in multiples of 4 for $9.80

Key Features

Color
White
Width
3"
Material
Rayon/Polyester
Length
3"
Latex Content
Latex Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NON25334
Zoro #
G6164617
UPC #
080196692104
Country of Origin
China

Dimensions

Width
3"
Length
3"

Details

Item
Gauze,Avant,Nonstrl,3"x3",Package Quantity 200
Color
White
Material
Rayon/Polyester
Latex Content
Latex Free
Package Type
Box

Description

Gauze,Avant,Nonstrl,3 In.x3 In.,Package Quantity 200, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.