Zoro Homepage

Gauze, Avant, Sterile, 3"x3", PK40

  • Mfr # NON21334

  • Zoro # G6164547


product price: $2.39
/pk 40, $0.06/ea
Sold in multiples of 3 for $7.17

Key Features

Color
White
Width
3"
Material
Rayon/Polyester
Length
3"
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NON21334
Zoro #
G6164547
UPC #
080196722450
Country of Origin
China

Dimensions

Width
3"
Length
3"

Details

Item
Gauze,Avant,Sterile,3"x3",Package Quantity 40
Color
White
Material
Rayon/Polyester
Package Type
Box
Latex Content
Latex Free

Description

Gauze,Avant,Sterile,3 In.x3 In.,Package Quantity 40, Package Quantity 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.