Zoro Homepage

Gauze, Non-Wvn, Cotton, 2"x2", PK50

  • Mfr # PRM21224

  • Zoro # G6164623


product price: $2.45
/pk 50, $0.05/ea
Sold in multiples of 4 for $9.80

Key Features

Color
White
Width
2"
Material
Rayon/Polyester
Length
2"
Latex Content
Latex Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRM21224
Zoro #
G6164623
UPC #
080196753614
Country of Origin
China

Dimensions

Width
2"
Length
2"

Details

Item
Gauze,Non-Wvn,Cotton,2"x2",Package Quantity 50
Color
White
Material
Rayon/Polyester
Latex Content
Latex Free
Package Type
Box

Description

Gauze,Non-Wvn,Cotton,2 In.x2 In.,Package Quantity 50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.