Gauze, Sponge, Ns, 12-Ply, 2"x2", PK200
Mfr # PRM21212C
Zoro # G6164599
product price: $1.75
/eaSold in multiples of 5 for $8.75
Key Features
Color
White
Width
2"
Material
Cotton
Length
2"
Package Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRM21212C
Zoro #
G6164599
UPC #
080196693996
Country of Origin
China
Dimensions
Width
2"
Length
2"
Details
Item
Gauze,Sponge,Ns,12-Ply,2"x2",Package Quantity 200
Color
White
Material
Cotton
Package Type
Box
Latex Content
Latex Free
Description
Gauze,Sponge,Ns,12-Ply,2 In.x2 In.,Package Quantity 200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.