
Generation Pink Sense Powder-Free Nitrile Exam Gloves, Chemo Rated, Size XS, 250PK
Mfr # PINK2583H
Zoro # G922930970
product price:Â $26.99
/pk 250, $0.11/eaKey Features
Color
Pink
Material
Nitrile
Palm Thickness
2.4 mil
Cuff Style
Beaded
Latex-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PINK2583H
Zoro #
G922930970
UPC #
-
Country of Origin
Unknown
Dimensions
Size
XS
Palm Thickness
2.4 mil
Length
9.5 in
Details
Item
Exam Gloves
Color
Pink
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam
Series
Pink Sense
Texture
Fingertip
Tested for Chemotherapy Drugs
Yes
Texture Location
Fingertips
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.