Zoro Homepage

Grab Bar, 300 lb, Steel, Chrome, Wall

  • Mfr # G5-012CRX1

  • Zoro # G313994079


product price: $20.55
/ea

Key Features

Type
Knurled
Material
Steel
Width
3 in
Mounting Type
Wall
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G5-012CRX1
Zoro #
G313994079
UPC #
193489135247
Country of Origin
China

Dimensions

Width
3 in
Depth
15.312 in

Details

Type
Knurled
Material
Steel
Mounting Type
Wall
Weight Capacity
300 lb
Includes
Mounting Hardware

Description

Medline Grab Bar, Knurled, 300 lb Weight, Steel, Chrome, 12 in Length, Wall Mounting, Includes: Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.