Zoro Homepage

Grab Bar, 300 lb, Steel, Enamel, Wall

  • Mfr # G5-018WRX1

  • Zoro # G213994155


product price: $17.99
/ea

Key Features

Type
Smooth
Material
Enamel
Color
White
Mounting Type
Wall
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G5-018WRX1
Zoro #
G213994155
UPC #
193489135186
Country of Origin
China

Dimensions

Width
3 in
Depth
21.625 in

Details

Type
Smooth
Material
Enamel
Color
White
Mounting Type
Wall
Weight Capacity
300 lb
Includes
Mounting Hardware

Description

Medline Grab Bar, Smooth, 300 lb Weight, Steel, Enamel, White, 18 in Length, Wall Mounting, Includes: Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.