Grab Bar, 300 lb, Steel, Enamel, Wall

  • Mfr # G5-024WRX1

  • Zoro # G713994143


product price: $18.29
/ea

Key Features

Finish
Enamel
Type
Smooth
Material
Steel
Color
White
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G5-024WRX1
Zoro #
G713994143
UPC #
193489135216
Country of Origin
China

Dimensions

Width
3 in
Depth
27.25 in

Details

Finish
Enamel
Type
Smooth
Material
Steel
Color
White
Mounting Type
Wall
Weight Capacity
300 lb
Includes
Mounting Hardware

Description

Medline Grab Bar, Smooth, 300 lb Weight, Steel, Enamel, White, 24 in Length, Wall Mounting, Includes: Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.