MEDIGUARD, Disposable Gloves, 5.1 mil Palm, Vinyl, Powder-Free, M, 150 PK, Clear
- Mfr # MII6MSV512
- Zoro # G301838873
product price:Â
$
12.49
/pk of 150, $0.08/ea
Key Features
Color
Clear
Material
Vinyl
Palm Thickness
5.1 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MII6MSV512
- Zoro #
- G301838873
- UPC #
- 888277305499
- Country of Origin
- China
Dimensions
- Size
- M
- Palm Thickness
- 5.1 mil
- Length
- 9 in
Details
- Item
- Disposable Gloves
- Color
- Clear
- Material
- Vinyl
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Standards
- HCPCS
- Series
- MEDIGUARD
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Smooth
- Features
- Powder-free; Latex-free; Durable; Beaded Cuff
- Application
- Multipurpose; Laboratory Application
- Glove Hand Style
- Ambidextrous
Description
Powder-free, vinyl hand gloves are a cost-effective alternative that's perfect for general patient care. Latex-free construction uses advanced technology to dramatically improve tactile sensitivity and durability for efficient use. Ambidextrous design allows each glove to be used for either hand. Gloves are designed for use in noncritical care units, laboratories and more. This product has an ingredient identified by California Proposition 65.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.