MEDIGUARD, Disposable Gloves, 5.1 mil Palm, Vinyl, Powder-Free, S, 150 PK, Clear

  • Mfr # MII6MSV511

  • Zoro # G501833593


product price:  $12.15
/pk 150, $0.08/ea

Key Features

Material
Vinyl
Palm Thickness
5.1 mil
Color
Clear
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MII6MSV511
Zoro #
G501833593
UPC #
888277305482
Country of Origin
China

Dimensions

Size
S
Palm Thickness
5.1 mil
Length
9 in

Details

Item
Disposable Gloves
Material
Vinyl
Color
Clear
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Standards
HCPCS
Series
MEDIGUARD
Sterile/Non-Sterile
Non-Sterile
Features
Powder-free; Latex-free; Durable; Beaded Cuff
Application
Multipurpose; Laboratory Application
Texture
Smooth
Glove Hand Style
Ambidextrous

Description

Powder-free, vinyl hand gloves are a cost-effective alternative that's perfect for general patient care. Latex-free construction uses advanced technology to dramatically improve tactile sensitivity and durability for efficient use. Ambidextrous design allows each glove to be used for either hand. Gloves are designed for use in noncritical care units, laboratories and more. This product has an ingredient identified by California Proposition 65.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.