This item is Discontinued.

Medline Medline, CLASSIC INCANDESCENT EXAM LAMP, THREE PRONG, 10inW X 10inD X 74inH, STAINLESS STEEL MDR721010

This item is Discontinued.

Medline

Medline, CLASSIC INCANDESCENT EXAM LAMP, THREE PRONG, 10inW X 10inD X 74inH, STAINLESS STEEL (Discontinued)

Mfr # MDR721010
Zoro # G010814106
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MDR721010
Zoro #
G010814106
UPC #
-
Country of Origin
United States

Description

Hospital-grade exam lamp with 12-inch flexible neck provides versatile, positionable lighting. Dual-cool shade focuses light with minimal heat buildup. Vertical height adjustability provides a wide 50- to 74-inch range. Weighted 10-inch stainless steel base ensures stability. Base Color: Stainless Steel; Plug Type: 3 Prong; Height: 74in; Width: 10in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.