Zoro Homepage

Nonsterile Stainless Steel Tweezers, 12PK

  • Mfr # MDS10700

  • Zoro # G914897229


product price: $37.25
/pk 12, $3.10/ea

Key Features

Overall Length
6.2 in
Color
Gray
Width
2.1 in
Dated Goods
No
Recycled Total
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS10700
Zoro #
G914897229
UPC #
-
Country of Origin
Pakistan

Dimensions

Overall Length
6.2 in
Width
2.1 in
Depth
1 in

Details

Color
Gray
Dated Goods
No
Recycled Total
0%
Recycled
No
Assembly Required
No
Recycled Post Consumer Waste
0%

Description

Nonsterile tweezers feature a stainless steel construction for durability and ease of cleaning. Wide grip helps you maintain a firm grasp on the tweezers for more control with delicate tasks. Quality design provides clean, smooth pulling power that's perfect for beauty and first aid use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.