Zoro Homepage

Paper Towels, 2 Ply, White

  • Mfr # NON24356W

  • Zoro # G004954498


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Sheet Size
13 in x18 in
Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NON24356W
Zoro #
G004954498
UPC #
40884389199870
Country of Origin
China

Dimensions

Sheet Size
13 in x18 in

Details

Item
Paper Towels
Color
White
Ply
2

Description

Medline non24356w 2-ply tissue/poly professional towels, 13"w x 18"l, white, 500/box features: these tissue/poly-backed towels catch fluid and hold it, making them ideal for washing, wiping or draping available in a wide range of colors, they combine durability with disposability professional towels double as dental bibs 500 sheets per case specifications: color: white latex free: yes length inches: 18 in width inches: 13 in material: 2-ply tissue/poly printed: no texture: waffle-embossed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.