This item is Discontinued.

Medline Professional AloeTouch, Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green MIIPRO31761

This item is Discontinued.

Medline

Professional AloeTouch, Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (Discontinued)

Mfr # MIIPRO31761
Zoro # G501838956
UPC # 884389965385
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MIIPRO31761
Zoro #
G501838956
UPC #
884389965385
Country of Origin
China

Dimensions

Size
S
Palm Thickness
5.5 mil
Length
9.50 in
Finger Thickness
5.9 mil

Details

Item
Disposable Gloves
Color
Green
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Professional AloeTouch
Sterile/Non-Sterile
Non-Sterile
Texture
Fully Textured
Application
Laboratory Application
Features
Beaded Cuff; Latex-free; Powder-free; Non-sterile; Textured
Texture Location
Full

Description

Professional Aloetouch Gloves were designed and tested with labs and research in mind. Thick, nitrile exam gloves soothe the hands and provide exceptional protection for a range of uses for extended wear times. The aloe inner coating helps keep hands soft and smooth. All-over texturing allows a better grip on small or large items, wet or dry. Latex-free, powder-free design features a 9" cuff length, 5.9 mil fingertip and 5.5 mil palm thickness. Size is small.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.