Shop MEDLINE
See all product information
Create Account
Professional AloeTouch, Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green
- Mfr # MIIPRO31764
- Zoro # G701838893
product price:Â
$
38.79
/pk of 100, $0.39/ea
Key Features
Size
XL
Color
Green
Material
Nitrile
Palm Thickness
5.5 mil
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MIIPRO31764
- Zoro #
- G701838893
- UPC #
- 884389965415
- Country of Origin
- China
- Item
- Disposable Gloves
- Color
- Green
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- Professional AloeTouch
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Fully Textured
- Application
- Laboratory Application
- Features
- Beaded Cuff; Latex-free; Powder-free; Non-sterile; Textured
- Texture Location
- Full
Dimensions
- Size
- XL
- Palm Thickness
- 5.5 mil
- Length
- 9.50 in
- Finger Thickness
- 5.9 mil
Description
Professional Aloetouch Gloves were designed and tested with labs and research in mind. Thick, nitrile exam gloves soothe the hands and provide exceptional protection for a range of uses for extended wear times. The aloe inner coating helps keep hands soft and smooth. All-over texturing allows a better grip on small or large items, wet or dry. Latex-free, powder-free design features a 9" cuff length, 5.9 mil fingertip and 5.5 mil palm thickness. Size is extra large.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.