Zoro Homepage

Protection Plus Disposable Underpads, 23" x 36", Blue, PK25

  • Mfr # MSC281232

  • Zoro # G4079343


product price: $13.59
/pk 25, $0.54/ea

Key Features

Weight
1.925 lbs
Size
23" x 36"
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSC281232
Zoro #
G4079343
UPC #
80196700021
Country of Origin
China

Dimensions

Size
23" x 36"

Details

Weight
1.925 lbs
Color
Blue

Description

Medline Protection Plus Disposable Underpads, 23" x 36", Blue, 25/Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.