Zoro Homepage

Protective Polypropylene Shoe Covers, Extra Large Size, Blue, 100PK

  • Mfr # CRI2003

  • Zoro # G114897296


product price: $35.95
/pk 100, $0.36/ea

Key Features

Color
Blue
Overall Height
5.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRI2003
Zoro #
G114897296
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5.3 in

Details

Color
Blue

Description

Comfortable, protective shoe covers are made from breathable material. Spunbond polypropylene also delivers added comfort and protection. Extra full cut allows covers to be put on and removed easily. Extra-large shoe covers are skid-resistant and fit up to a men's size 15.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.