Protective underwear, PK20
- Mfr # FIT23005A
- Zoro # G4079395
product price:Â
$
26.35
/pk of 20, $1.32/ea
Key Features
Color
White
Diaper Style
Adult Underwear
Waist Size
28 in to 40 in
Size
Medium
Latex Free
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FIT23005A
- Zoro #
- G4079395
- UPC #
- 00888277145613
- Country of Origin
- United States
- Item
- Protective underwear
- Color
- White
- Diaper Style
- Adult Underwear
- Latex Free
- Yes
Dimensions
- Waist Size
- 28 in to 40 in
- Size
- Medium
Description
Protective underwear, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.