Shop MEDLINE
See all product information
Create Account
Protective underwear, PK80
- Mfr # FIT23600A
- Zoro # G4078713
product price:Â
$
109.99
/pk of 80, $1.37/ea
Free Shipping & Returns
Key Features
Waist Size
56 in to 68 in
Fastener
Elastic
Diaper Style
Adult Underwear
Size
X-Large
Latex Free
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FIT23600A
- Zoro #
- G4078713
- UPC #
- 40888277145642
- Country of Origin
- United States
- Fastener
- Elastic
- Diaper Style
- Adult Underwear
- Item
- Protective underwear
- Latex Free
- Yes
- Color
- White
Dimensions
- Waist Size
- 56 in to 68 in
- Size
- X-Large
Description
Protective underwear, Package Quantity 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.