
ReadyFlush Biodegradable Flushable Wipes, 8 x 12, PK24
Mfr # MSC263810
Zoro # G4599951
product price: $3.89
/pk 24, $0.16/eaSold in multiples of 3 for $11.67
Key Features
Packaging Type
Pack
Wipes per Container
24
Color
White
Hygiene Form
Hand/Body Wet Wipe
Industry Type
Hand/Body Wet Wipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSC263810
Zoro #
G4599951
UPC #
80196302331
Country of Origin
China
Dimensions
Length
12"
Width
8"
Details
Item
Towels & Wipes
Packaging Type
Pack
Wipes per Container
24
Color
White
Hygiene Form
Hand/Body Wet Wipe
Industry Type
Hand/Body Wet Wipe
Material
Spunlace Fabric
Application - First Aid and Wound Care
Skin
Application
Personal Cleansing
Package Type
Pack
Number of Plies
1
Description
Medline ReadyFlush Biodegradable Flushable Wipes, 8 x 12, 24/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.