
Restore Sense Green Powder-Free Nitrile Exam Gloves with maxOat+, Chemo Rated, Size S, 250PK
Mfr # OAT4584H
Zoro # G422933969
product price:Â $34.99
/pk 250, $0.14/eaKey Features
Size
Small
Color
Green
Material
Nitrile
Palm Thickness
2.4 mil
Cuff Style
Beaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OAT4584H
Zoro #
G422933969
UPC #
-
Country of Origin
Unknown
Dimensions
Size
Small
Palm Thickness
2.4 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
Green
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam
Series
Restore Sense maxOat+
Texture
Fingertip
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.