
Restore Sense Green Powder-Free Nitrile Exam Gloves with maxOat+, Chemo Rated, Size XL, 230PK
Mfr # OAT4587H
Zoro # G522931551
product price:Â $32.35
/pk 230, $0.14/eaKey Features
Color
Green
Material
Nitrile
Palm Thickness
2.4 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OAT4587H
Zoro #
G522931551
UPC #
-
Country of Origin
Unknown
Dimensions
Size
XL
Palm Thickness
2.4 mil
Length
9.5 in
Details
Item
Exam Gloves
Color
Green
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam
Series
Restore Sense maxOat+
Texture
Fingertip
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.