
SensiCare Nitrile Exam Gloves with SmartBox Design, Powder-Free, Chemo Rated, Size XS, 2500PK
Mfr # MDSXB7583
Zoro # G722933027
product price:Â $255.99
/pk 2500, $0.10/ea
Sold in multiples of 2500 for $639,975.00
Free Shipping & Returns
Key Features
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam
Series
SensiCare
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MDSXB7583
Zoro #
G722933027
UPC #
-
Country of Origin
Unknown
Dimensions
Size
XS
Details
Item
Disposable Gloves
Color
Dark Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam
Series
SensiCare
Texture
Fingertip
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Yes
Accelerator-Free
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.