
SensiCare Nitrile Exam Gloves with SmartBox Design, Powder-Free, Chemo Rated, Size XS, 250PK
Mfr # MDSXB7583H
Zoro # G122934211
product price:Â $25.59
/pk 250, $0.10/eaKey Features
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam
Series
SensiCare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MDSXB7583H
Zoro #
G122934211
UPC #
-
Country of Origin
Unknown
Dimensions
Size
XS
Details
Item
Exam Gloves
Color
Dark Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam
Series
SensiCare
Texture
Fingertip
Accelerator-Free
No
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.