SensiCare Powder-Free Nitrile Exam Gloves with Textured Fingertips, Chemo Rated, Size 2XL, 120PK

  • Mfr # MDS8088H

  • Zoro # G222931479


product price:  $22.39
/pk 120, $0.19/ea

Key Features

Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam
Series
SensiCare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS8088H
Zoro #
G222931479
UPC #
-
Country of Origin
Unknown

Dimensions

Size
2XL

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam
Series
SensiCare
Texture
Textured
Accelerator-Free
No
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.