Shop MEDLINE
See all product information
Create Account
SensiCare Powder-Free Nitrile Exam Gloves with Textured Fingertips, Size XS, 150PK
- Mfr # MDS8083H
- Zoro # G522934170
product price:Â
$
15.19
/pk of 150, $0.10/ea
Key Features
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam
Series
SensiCare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDS8083H
- Zoro #
- G522934170
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Exam Gloves
- Color
- Blue
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Exam
- Series
- SensiCare
- Texture
- Textured
- Accelerator-Free
- No
- Tested for Chemotherapy Drugs
- Yes
- Texture Location
- Fingertips
Dimensions
- Size
- XS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.