SensiCare Silk Powder-Free Nitrile Exam Gloves, Chemo Rated, Size S, 250PK

  • Mfr # MDS7584H

  • Zoro # G622932960


product price:  $31.79
/pk 250, $0.13/ea

Key Features

Material
Nitrile
Color
Dark Blue
Disposable Glove Type
Exam
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS7584H
Zoro #
G622932960
UPC #
-
Country of Origin
Unknown

Dimensions

Size
S

Details

Material
Nitrile
Color
Dark Blue
Disposable Glove Type
Exam
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Item
Disposable Gloves
Tested for Chemotherapy Drugs
Yes
Accelerator-Free
No
Texture
Textured
Series
SensiCare Silk
Texture Location
Fingertips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.