
SensiCare Silk Powder-Free Nitrile Exam Gloves with SmartGuard Film, Chemo Rated, Size M, 250PK
Mfr # MDS2585H
Zoro # G422934003
product price:Â $34.55
/pk 250, $0.14/eaKey Features
Size
Medium
Color
Dark Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MDS2585H
Zoro #
G422934003
UPC #
-
Country of Origin
Unknown
Dimensions
Size
Medium
Details
Item
Exam Gloves
Color
Dark Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam
Series
SensiCare Silk
Texture
Fingertip
Tested for Chemotherapy Drugs
Yes
Texture Location
Fingertips
Accelerator-Free
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.