
SensiCare Silk Powder-Free Nitrile Exam Gloves with SmartGuard Film, Chemo Rated, Size S, 2500PK
Mfr # MDS2584
Zoro # G222934548
product price:Â $341.99
/pk 2500, $0.14/ea
Free Shipping & Returns
Key Features
Size
Small
Color
Dark Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MDS2584
Zoro #
G222934548
UPC #
-
Country of Origin
Unknown
Dimensions
Size
Small
Details
Item
Exam Gloves
Color
Dark Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam
Series
SensiCare Silk
Texture
Fingertip
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Yes
Accelerator-Free
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.