SensiCare Silk Powder-Free Nitrile Exam Gloves with SmartGuard Film, Chemo Rated, Size S, 250PK

  • Mfr # MDS2584H

  • Zoro # G622934209


product price:  $34.55
/pk 250, $0.14/ea

Key Features

Size
Small
Color
Dark Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MDS2584H
Zoro #
G622934209
UPC #
-
Country of Origin
Unknown

Dimensions

Size
Small

Details

Item
Exam Gloves
Color
Dark Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam
Series
SensiCare Silk
Texture
Fingertip
Accelerator-Free
No
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.