Shop MEDLINE
See all product information
Create Account
Signature Latex Essential Surgical Gloves, Latex, Powder-Free, Size 6.5, 50PK
- Mfr # MSG5965Z
- Zoro # G922933834
product price:Â
$
98.99
/pk of 50, $1.98/ea
Key Features
Color
White
Material
Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Surgical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSG5965Z
- Zoro #
- G922933834
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- 6.4
- Finger Thickness
- 9.10 mil
- Length
- 12 in
Details
- Item
- Disposable Gloves
- Color
- White
- Material
- Latex
- Latex-Free
- Contains Latex
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Surgical
- Series
- Signature
- Texture
- Smooth
- Cuff Style
- Beaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.