Shop MEDLINE
See all product information
Create Account
Signature Latex Essential Surgical Gloves, Latex, Powder-Free, Size 7.5, 200PK
- Mfr # MSG5975
- Zoro # G922932103
product price:Â
$
383.99
/pk of 200, $1.92/ea
Free Shipping & Returns
Key Features
Size
7.5
Color
White
Material
Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSG5975
- Zoro #
- G922932103
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- 7.5
- Finger Thickness
- 9.1 mil
- Length
- 12 in
Details
- Item
- Disposable Gloves
- Color
- White
- Material
- Latex
- Latex-Free
- Contains Latex
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Surgical
- Series
- Signature
- Texture
- Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.