Signature Latex Essential Surgical Gloves, Latex, Powder-Free, Size 7.5, 50PK
- Mfr # MSG5975Z
- Zoro # G822934603
product price:Â
$
98.99
/pk of 50, $1.98/ea
Key Features
Size
7.5
Color
White
Material
Latex
Cuff Style
Beaded
Latex-Free
Contains Latex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSG5975Z
- Zoro #
- G822934603
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- 7.5
- Length
- 12 in
- Finger Thickness
- 9.1 mil
Details
- Item
- Surgical Gloves
- Color
- White
- Material
- Latex
- Cuff Style
- Beaded
- Latex-Free
- Contains Latex
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Surgical
- Series
- Signature
- Texture
- Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.