Zoro Homepage

Tongue Blades, 5.5"L, Wood, PK500

  • Mfr # MDS202070

  • Zoro # G9538127


product price: $14.59
/pk 500, $0.03/ea

Key Features

Material
Wood
Width
5-1/2"
Features
Splinter-free, Disposable, Smooth, Latex-free
Color
Wood Grain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS202070
Zoro #
G9538127
UPC #
-
Country of Origin
China

Dimensions

Width
5-1/2"

Details

Item
Tongue Blades,5.5"L,Wood,PK500
Material
Wood
Features
Splinter-free, Disposable, Smooth, Latex-free
Color
Wood Grain

Description

Tongue Blades,5.5 In.L,Wood,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.