Shop MEDLINE
See all product information
Create Account
Venom Steel Disposable Two-Layer Nitrile Gloves, Black/White, One Size Fits Most, 12 Count
- Mfr # VEN6012NH
- Zoro # G722931863
product price:Â
$
5.85
/ea
Sold in multiples of 2 for
$11.70
Key Features
Size
OneSize
Color
White
Material
Nitrile
Palm Thickness
4.900 mil
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VEN6012NH
- Zoro #
- G722931863
- UPC #
- 884389102629
- Country of Origin
- Unknown
- Item
- Industrial Gloves
- Color
- White
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Series
- Venom Steel
Dimensions
- Size
- OneSize
- Palm Thickness
- 4.900 mil
- Finger Thickness
- 5.90 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.