Shop MEDLINE
See all product information
Create Account
Venom Steel Disposable Two-Layer Nitrile Gloves, Black/White, Size 2XL
- Mfr # VEN6146NH
- Zoro # G922934640
product price:Â
$
31.65
/ea
Key Features
Material
Nitrile
Size
2XL
Color
Black/White
Powdered/Powder-Free
Powder-Free
Palm Thickness
6 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VEN6146NH
- Zoro #
- G922934640
- UPC #
- 888277698621
- Country of Origin
- Unknown
- Material
- Nitrile
- Item
- Exam Gloves:-:Industrial Gloves
- Color
- Black/White
- Powdered/Powder-Free
- Powder-Free
- Latex-Free
- Latex-Free
- Series
- Venom Steel
- Texture
- Full Textured
- Texture Location
- Fully
- Cuff Style
- Beaded
Dimensions
- Size
- 2XL
- Palm Thickness
- 6 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.