VersaShield STORM, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black

  • Mfr # MIIMG6113

  • Zoro # G101833603


product price:  $18.75
/pk 100, $0.19/ea

Key Features

Material
Nitrile
Palm Thickness
2.8 mil
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIIMG6113
Zoro #
G101833603
UPC #
80196321110
Country of Origin
Malaysia

Dimensions

Size
L
Palm Thickness
2.8 mil
Length
9.5 in
Finger Thickness
3.9 mil

Details

Material
Nitrile
Item
Disposable Gloves
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
VersaShield STORM
Application
Healthcare Working
Features
Textured; Latex-free; Powder-free
Texture
Textured
Texture Location
Fingertips

Description

Black nitrile exam gloves offer lightweight strength, excellent donning characteristics and textured fingertips for enhanced grip and control. Powder-free, latex-free gloves are ambidextrous. Use nonsterile gloves one time and discard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.