Shop MEDLINE
See all product information
Create Account
VersaShield Storm Exam Gloves, Nitrile, Powder-Free, Black, Size M, 1000PK
- Mfr # MG6112
- Zoro # G922933858
product price:Â
$
137.99
/pk of 1000, $0.14/ea
Free Shipping & Returns
Key Features
Color
Black
Disposable Glove Type
Exam
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Palm Thickness
2.8 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG6112
- Zoro #
- G922933858
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Exam Gloves
- Color
- Black
- Disposable Glove Type
- Exam
- Material
- Nitrile
- Powdered/Powder-Free
- Powder-Free
- Cuff Style
- Beaded
- Latex-Free
- Latex-Free
- Series
- VersaShield Storm
- Texture
- Textured
- Texture Location
- Fingertips
Dimensions
- Size
- Medium
- Palm Thickness
- 2.8 mil
- Length
- 9.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.