Taylor Urns 440EM Cultured Marble Cremation Stratus Adult Urn; Emerald

  • Mfr # 440EM

  • Zoro # G304044318


product price:  $148.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
440EM
Zoro #
G304044318
UPC #
-
Country of Origin
China

Description

The Stratus is a traditionally designed cultured marble urn, clean cut, simple and good-looking. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.

Specfication:
  • Color: Emerald
  • Capacity: 185 cl
  • Model: Stratus
  • Material: Marble
  • Type of Urn: Adult Urn
  • Quanity: 554
  • Dimension: 9.37" H x 6.37" W x 6" L
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.