Taylor Urns 580BU Cultured Onyx Cremation Little Tahoma Baby Urn; Burgundy
- Mfr # 580BU
- Zoro # G704011927
product price:Â
$
101.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 580BU
- Zoro #
- G704011927
- UPC #
- -
- Country of Origin
- China
Description
The Little Tahoma is a baby urn in cultured onyx. It has a block shape with clean attractive lines and is also a perfect keepsake urn. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.
Specfication:- Color: Burgundy
- Capacity: 22 cl
- Model: Little Tahoma
- Material: Onyx
- Type of Urn: Baby Urn
- Quanity: 213
- Dimension: 4" H x 4" W x 4" L
- Weight: 2.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.