Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Digital Physician Scale with Height Rod, 600 Lbs Capacity, 11-1/2L x 24-5/16W x 51-1/2H
- Mfr # 318503
- Zoro # G508620219
product price:Â
$
501.99
/ea
Free Shipping & Returns
Key Features
Item - Bathroom and Medical Scales
Digital Physician Scale
Weighing Surface Width
24-5/16
Case Color
White
Overall Height
51-1/2 in
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 318503
- Zoro #
- G508620219
- UPC #
- 707022347563
- Country of Origin
- China
- Item - Bathroom and Medical Scales
- Digital Physician Scale
- Case Color
- White
- Housing Material
- Steel
Dimensions
- Weighing Surface Width
- 24-5/16
- Overall Height
- 51-1/2 in
Description
Digital physician scale is made of steel for strength and durability. Adjustable, LED display provides high visibility readout for user convenience. Anti-slip platform ensures patient stability and slip prevention. Dual integrated wheels allow ergonomic unit mobility and transport. Includes incline mechanical height rod for height measurement accuracy. Weight capacity is 600 lbs. CE and UL listed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.