Backboard, 350 lb, Green, 72" L
Mfr # MS-93000
Zoro # G5083827
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Overall Width
16 in
Overall Length
72 in
Height
1 1/2 in
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS-93000
Zoro #
G5083827
UPC #
-
Country of Origin
China
Dimensions
Overall Width
16 in
Overall Length
72 in
Height
1 1/2 in
Width
16 in
Length
72 in
Overall Thickness
2 in
Details
Item
Backboard
Color
Green
Industry Type
Healthcare
Material
Plastic
Product Type
Backboard
Number of Straps
0
Number of Pins
10
Number of Hand Holds
4
Foldability
Not Foldable
Weight Capacity - Maximum
350 lb
Description
Backboard, Length 72 in, Width 16 in, Height 1 1/2 in, Material Plastic, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.