Zoro Homepage

Backboard, 72" L, 18" W, 2" H, Plastic

  • Mfr # MS-93000-18O

  • Zoro # G6568158


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Overall Width
18 in
Overall Length
72 in
Weight Capacity
600 lb
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-93000-18O
Zoro #
G6568158
UPC #
-
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Length
72 in
Height
2 in
Width
18 in
Length
72 in
Overall Thickness
2 in

Details

Item
Backboard
Color
Orange
Weight Capacity
600 lb
Strapping Type
Buckle
Straps Count
3
Includes
Straps
Material
Plastic
Product Type
Backboard
Number of Straps
3
Foldability
Not Foldable
Number of Hand Holds
4
Number of Pins
10
Strap End Type
Buckle
Weight Capacity - Maximum
600 lb

Description

Backboard, Length 72 in, Width 18 in, Height 2 in, Weight Capacity 600 lb, Material Plastic, Color Orange, Strapping Type Buckle, Straps Count 3, Includes Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.